Shop PULSE
See all product information
Create Account
Lanai Shower System, 8” showerhead, hand shower, 3 PULSE body jets, CH
- Mfr # 1089-CH
- Zoro # G1341366
product price:
$
293.99
/ea
Free Shipping & Returns
Key Features
Features
Easy Installation, 3-Function
Flow Rate
2.5 gpm
Face Dia.
8"
Material
Diverter: Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1089-CH
- Zoro #
- G1341366
- UPC #
- 810028370159
- Country of Origin
- China
- Item
- Shower System
- Features
- Easy Installation, 3-Function
- Flow Rate
- 2.5 gpm
- Finish
- Chrome
- Material
- Diverter: Brass
Dimensions
- Face Dia.
- 8"
Description
ShowerSpas Lanai Shower System replaces your existing showerhead in minutes! Available in a sleek chrome finish, the Lanai includes a chrome faced 8” rain showerhead, multi-function hand shower, pivoting brass shower arm, slide bar body, diverter and 3 PULSE body jets. The top two body jets include an ON/OFF function to assist with hitting the perfect areas. Switch between the rain showerhead, powerspray and multi-function hand shower via the conveniently located brass diverter. The brass slide bar body allows you to position the hand shower at your desired height making this shower system perfect for all ages. The Lanai connects to the water supply at your existing showerhead location and uses your existing hot/cold shower valve. The drill-less option for the lower body mount of the Lanai makes this install easier than ever.
Restrictions
This item has been restricted from sale in the following states:
CO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.