Zoro Homepage

Solutions SDN BHD 8 Port Smartraid 3152-8I 12Gbps Gen-3 SAS-SATA Adapter

  • Mfr # PU329532

  • Zoro # G616646057


product price: $1,135.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PU329532
Zoro #
G616646057
UPC #
661541429677
Country of Origin
China

Description

Every home needs an electronics expert someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak our Electronics catalog is your dream destination. If you're still stuck at the basics our elaborate product specifications shall handhold you through the purchase. Features -Smart raid generation SAS-SATA Adapter Specifications - Data transfer rate: 1.2 GBps - Number of channels: 8 - Number of storage peripherals: 256 - Size: 16.7 cm x 6.4 cm - Interface: SATA 12 GBps - Number of Port: 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.