Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AquaBar Shower System, Brushed Nickel

  • Mfr # 7003-BN

  • Zoro # G7219127


product price: $188.30
/ea
Free Shipping & Returns

Key Features

Features
Surface Mount and Easy to Install, 6 Function Handshower With Water Saving Trickle Function, Adjustable Brass Slider
Flow Rate
2.5 gpm
Height
33"
Width
1"
Depth
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7003-BN
Zoro #
G7219127
UPC #
852026008085
Country of Origin
China

Dimensions

Height
33"
Width
1"
Depth
5"
Size
33"H x 1"W x 5"D

Details

Item
Shower System
Features
Surface Mount and Easy to Install, 6 Function Handshower With Water Saving Trickle Function, Adjustable Brass Slider
Flow Rate
2.5 gpm
Finish
Brushed Nickel
Connection
1/2" NPT
Material
Brass
Weight
4 lbs

Description

Brushed-Nickel Shower System-Aquabar Sho

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.