Zoro Homepage

Black Glass Shower Panel-Rio Showerspa

  • Mfr # 1049B-BN

  • Zoro # G7218777


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Material
Tempered Tough Glass
Finish
Brushed Nickel
Width
11"
Depth
21"
Weight
30 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1049B-BN
Zoro #
G7218777
UPC #
897391001606
Country of Origin
China

Dimensions

Width
11"
Depth
21"
Size
53"H x 11"W x 21"D
Height
53"

Details

Material
Tempered Tough Glass
Finish
Brushed Nickel
Item
Black Glass Shower Panel-Rio Showerspa
Weight
30 lbs
Flow Rate
2.5 GPM/9.5 LPM Shower System

Description

Black Glass Shower Panel-Rio Showerspa

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.