Zoro Homepage

Brushed Copper Shower Panel-La Mesa Showerspa

  • Mfr # 7007

  • Zoro # G7219023


product price: $1,032.50
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Copper
Material
Copper
Size
52"H x 11.5"W x 18.5"D
Width
11.5"
Height
52"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7007
Zoro #
G7219023
UPC #
852026008306
Country of Origin
China

Dimensions

Size
52"H x 11.5"W x 18.5"D
Width
11.5"
Height
52"
Depth
18.5"

Details

Item
Brushed Copper Shower Panel-La Mesa Show
Finish
Brushed Copper
Material
Copper
Weight
38 lbs
Flow Rate
2.5 GPM/9.5 LPM

Description

The La Mesa ShowerSpa is the first completely pre-plumbed shower panel in the Diamond Collection. Every shower panel is unique in its own right, made of beautifully reclaimed brushed copper, subtle imperfections add character and charm on every panel. The La Mesa comes equipped with an 8 inch soothing rain showerhead on a convenient 180° horizontal pivoting arm, 6 Silk-SprayTM body jets, a multi-function handshower, and useful glass shelf. Due to its handcrafted nature, minor variations in finish should be expected and are an intentional and desirable aspect of this product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.