Ergocornerbar Oil-Rubbed Bronze, 9" L, Stainless Steel, Oil Rubbed Bronze

  • Mfr # 4003-ORB

  • Zoro # G7219154


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Length
9"
Finish
Oil Rubbed Bronze
Material
Stainless Steel
Standards
ADA Compliant
Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4003-ORB
Zoro #
G7219154
UPC #
897391001385
Country of Origin
China

Dimensions

Length
9"
Width
10"
Height
3"
Depth
10"
Size
3"H x 10"W x 10"D

Details

Finish
Oil Rubbed Bronze
Material
Stainless Steel
Standards
ADA Compliant
Dia
1-1/4"
Mounting Type
Wall
Item
Ergocornerbar Oil-Rubbed Bronze
Includes
Ergo Corner Bar with Storage Shelf, Mounting Hardware
Features
Convenient Shelf For Added Storage, Ergonomic Soft Grip For Comfort
Weight
2 lbs

Description

Ergocornerbar Oil-Rubbed Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.