Zoro Homepage

Ergoslidebar Oil-Rubbed Bronze-Right

  • Mfr # 4001R-ORB

  • Zoro # G7218978


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil-Rubbed Bronze Stainless Steel
Material
Stainless Steel
ADA Compliant
ADA Compliant
Width
13.7"
Depth
3.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4001R-ORB
Zoro #
G7218978
UPC #
897391001989
Country of Origin
China

Dimensions

Width
13.7"
Depth
3.6"
Size
31.5"H x 13.7"W x 3.6"D
Height
31.5"

Details

Finish
Oil-Rubbed Bronze Stainless Steel
Material
Stainless Steel
Item
ErgoSlideBar Right Oil-Rubbed Bronze
ADA Compliant
ADA Compliant
Weight
8 lbs
Flow Rate
2.5 GPM/9.5 LPM

Description

Ergoslidebar Oil-Rubbed Bronze-Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.