Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Kauai III Rain Shower System, Brushed Nickel (Discontinued)

  • Mfr # 1011-III-BN
  • Zoro # G6773978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011-III-BN
Zoro #
G6773978
UPC #
897391001194
Country of Origin
Unknown

Dimensions

Height
36.25"
Width
8"
Depth
23.75"
Size
36.25"H x 8"W x 23.75"D

Details

Includes
Adjustable Slide Bar and Wire Basket Soap Dish
Item
Shower System
Flow Rate
1.8 or 2.5 gpm
Finish
Brushed Nickel
Shower Head Type
Rain Shower Head
Material
Brass
Weight
8 lbs

Description

The Kauai Rain Shower System is brilliantly simple! Designed to use your existing valve, it replaces the old showerhead with an elegant rain showerhead and multi-function handshower. The integrated brass slide bar allows adjustable height control for the handshower and brass soap dish while providing a conveniently located diverter for switching functions. The soothing rain showerhead and multi-function handshower can be used separately or together for a multitude of spray combinations. Available in Chrome, Brushed Gold, Brushed Nickel, Matte Black or Oil-Rubbed bronze to match any decor. The Kauai Shower System simply connects to the water supply at your existing showerhead location and uses your existing hot/cold shower valve. This Shower System does not come with a hot/cold mixing valve, please refer to the Tru-Temp valve (Model #3001-RIV-PB) if you are remodeling and need a valve.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.