Led Trutemp Pressure Balance Valve W/Chrome Trim Kit

  • Mfr # 3004-RIV-PB-CH

  • Zoro # G7219014


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Mounting Type
Wall
Material
Stainless Steel
Weight
4 lbs
Size
7.25"H x 7.25"W x 5"D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3004-RIV-PB-CH
Zoro #
G7219014
UPC #
852026008481
Country of Origin
China

Dimensions

Size
7.25"H x 7.25"W x 5"D
Height
7.25"
Width
7.25"
Depth
5"

Details

Finish
Chrome
Mounting Type
Wall
Material
Stainless Steel
Item
LED Tru-Temp 1/2" Rough-In Valve - Pressure Balance-Chrome Trim Kit
Weight
4 lbs

Description

Led Trutemp Pressure Balance Valve W/Chr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.