Led Trutemp Pressure Balance Valve W/Oil-Rubbed Bronze Trim Kit
- Mfr # 3002-RIV-PB-ORB
- Zoro # G7219233
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil-Rubbed Bronze
Material
Stainless Steel
Size
7.25"H x 7.25"W x 5"D
Depth
5"
Width
7.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3002-RIV-PB-ORB
- Zoro #
- G7219233
- UPC #
- 852026008382
- Country of Origin
- China
Dimensions
- Size
- 7.25"H x 7.25"W x 5"D
- Depth
- 5"
- Width
- 7.25 in
- Height
- 7.25"
Details
- Finish
- Oil-Rubbed Bronze
- Material
- Stainless Steel
- Item
- LED Tru-Temp 1/2" Rough-In Valve - Pressure Balance-Oil-Rubbed Bronze Trim Kit
- Weight
- 4 lbs
Description
Led Trutemp Pressure Balance Valve W/Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.