Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Matte Brushed Stainless Steel Shower Panel-Waimea Showerspa

  • Mfr # 1034

  • Zoro # G7218515


product price: $951.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Finish
Brushed Stainless Steel
Material
304 Stainless steel
Height
61.5"
Weight
35 lbs
Width
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034
Zoro #
G7218515
UPC #
-
Country of Origin
China

Dimensions

Size
61.5"H x 8"W x 21.75"D
Height
61.5"
Width
8"
Depth
21.75"

Details

Item
Matte Brushed Stainless Steel Shower Pan
Finish
Brushed Stainless Steel
Material
304 Stainless steel
Weight
35 lbs
Flow Rate
2.5 GPM/9.5 LPM Shower System

Description

Matte Brushed Stainless Steel Shower Pan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.