Zoro Homepage

Oil-Rubbed Bronze Shower System-Monaco Shower System

  • Mfr # 7005-ORB

  • Zoro # G7219136


product price: $706.99
/ea
Free Shipping & Returns

Key Features

Width
Shower Head: 7.87"
Height
37"
Includes
Brass Soap Dish
Features
Surface Mount and Pre Plumbed, Single Function Handshower
Shower Head Type
Rain Shower Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7005-ORB
Zoro #
G7219136
UPC #
852026008139
Country of Origin
China

Dimensions

Width
Shower Head: 7.87"
Height
37"
Depth
Shower Head: 21.77"

Details

Item
Hand Shower
Finish
Oil Rubbed Bronze
Includes
Brass Soap Dish
Features
Surface Mount and Pre Plumbed, Single Function Handshower
Shower Head Type
Rain Shower Head
Connection
1/2" NPT
Flow Rate
2.5 gpm

Description

Replace your old showerhead with this elegant and modern system designed to use with your existing valve. Easily switch between functions using the conveniently located lower diverter. The soothing, square rain showerhead and handshower can be used independently or together.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.