Polished Stainless Steel Showerhead-Island Falls 250Mm

  • Mfr # 2001-250P

  • Zoro # G7218795


product price: $66.99
/ea

Key Features

Features
Replaces Existing Showerhead in Seconds, Super Thin Profile With Robotic Laser-Welded Leading Edge, Swivel Brass Ball Joint For Easy Angle Adjustment
Flow Rate
2.5 gpm
Shower Head Type
Rain Shower Head
Height
Shower Head: 2-1/2"
Width
Shower Head: 10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2001-250P
Zoro #
G7218795
UPC #
897391001668
Country of Origin
China

Dimensions

Height
Shower Head: 2-1/2"
Width
Shower Head: 10"
Depth
10"
Face Dia.
10"
Size
2.5"H x 10"W x 8"D

Details

Item
Shower Head
Features
Replaces Existing Showerhead in Seconds, Super Thin Profile With Robotic Laser-Welded Leading Edge, Swivel Brass Ball Joint For Easy Angle Adjustment
Flow Rate
2.5 gpm
Finish
Polished
Shower Head Type
Rain Shower Head
Material
304 Stainless Steel
Weight
2 lbs

Description

Polished Stainless Steel Showerhead-Isl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.