
Shower System-Bonzai Shower System, Silver, Wall
Mfr # 1017-S
Zoro # G7218594
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Features
Surface Mount and Pre Plumbed, 5 Function Handshower, 3 Pulsating Body Jets With Adjustable Positioning and a Soothing Spray, 18Ó Supply Line Hose Allows Positioning of Product Based on Shower Layout
Flow Rate
2.5 gpm
Mounting Type
Wall
Finish
Silver
Shower Head Type
Rain Shower Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1017-S
Zoro #
G7218594
UPC #
897391001200
Country of Origin
China
Dimensions
Height
50-1/2"
Width
Shower Head: 8"
Depth
21"
Face Dia.
8"
Size
50.5"H x 8"W x 21"D
Details
Item
Shower System-Bonzai Shower System
Features
Surface Mount and Pre Plumbed, 5 Function Handshower, 3 Pulsating Body Jets With Adjustable Positioning and a Soothing Spray, 18Ó Supply Line Hose Allows Positioning of Product Based on Shower Layout
Flow Rate
2.5 gpm
Mounting Type
Wall
Finish
Silver
Shower Head Type
Rain Shower Head
Connection
1/2" NPT
Material
Aluminum
Weight
8 lbs
Description
Silver Aluminum Shower System-Bonzai Sho
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.