Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower System, Brass Shower Head: 8.07" W

  • Mfr # 1052-CH

  • Zoro # G7218734


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower Head: 8.07"
Height
17.5"
Weight
6 lbs
Features
Surface Mount and Pre Plumbed, Pivoting Shower Arm, Magnetic Handshower Holder, Utilize 2 Functions Simultaneously With Individual ON/OFF Control For Showerhead and Handshower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1052-CH
Zoro #
G7218734
UPC #
897391001866
Country of Origin
China

Dimensions

Width
Shower Head: 8.07"
Height
17.5"
Size
17.5"H x 2"W x 14"D
Depth
14"
Face Dia.
8"

Details

Item
Shower System
Material
Brass
Weight
6 lbs
Finish
Chrome
Features
Surface Mount and Pre Plumbed, Pivoting Shower Arm, Magnetic Handshower Holder, Utilize 2 Functions Simultaneously With Individual ON/OFF Control For Showerhead and Handshower
Connection
1/2" NPT
Flow Rate
2.5 or 1.8 gpm
Shower Head Type
Rain Shower Head

Description

Chrome Shower System-Aquarius Shower Sys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.