Shower System, Brushed Nickel, Wall
Mfr # 1011-BN
Zoro # G7218628
product price: $348.99
/ea
Free Shipping & Returns
Key Features
Includes
Brass Slide Bar, Soap Dish, Diverter and Shower Arm
Features
Surface Mount and Pre Plumbed, 5 Function Handshower, Convenient Diverter Location Makes it Easy to Select Functions For All Heights
Flow Rate
2.5 or 1.8 gpm
Mounting Type
Wall
Shower Head Type
Rain Shower Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1011-BN
Zoro #
G7218628
UPC #
897391001194
Country of Origin
China
Dimensions
Height
36-1/4"
Width
Shower Head: 8"
Depth
24"
Face Dia.
8"
Details
Includes
Brass Slide Bar, Soap Dish, Diverter and Shower Arm
Item
Shower System
Features
Surface Mount and Pre Plumbed, 5 Function Handshower, Convenient Diverter Location Makes it Easy to Select Functions For All Heights
Flow Rate
2.5 or 1.8 gpm
Mounting Type
Wall
Finish
Brushed Nickel
Shower Head Type
Rain Shower Head
Connection
1/2" NPT
Description
Brushed-Nickel Shower System- Kauai Iii
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.