Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower System, Brushed Nickel, Wall

  • Mfr # 1053-BN

  • Zoro # G7218838


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Features
Surface Mount and Pre Plumbed, 5 Function Showerhead, 6 Function Handshower, Water Saving Trickle ControlDrill Less Installation
Flow Rate
1.8 gpm
Mounting Type
Wall
Shower Head Type
Rain Shower Head
Height
6.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1053-BN
Zoro #
G7218838
UPC #
852026008955
Country of Origin
China

Dimensions

Height
6.5"
Width
Shower Head: 6.65"
Depth
14"
Face Dia.
6.65"
Size
6.5"H x 7"W x 14"D

Details

Item
Shower System
Features
Surface Mount and Pre Plumbed, 5 Function Showerhead, 6 Function Handshower, Water Saving Trickle ControlDrill Less Installation
Flow Rate
1.8 gpm
Mounting Type
Wall
Finish
Brushed Nickel
Shower Head Type
Rain Shower Head
Connection
1/2" NPSM
Material
Brass
Weight
5 lbs

Description

Brushed-Nickel Shower System-Oasis Showe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.