
Shower System, Chrome, Wall
Mfr # 1011-CH-1.8GPM
Zoro # G7218673
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Includes
Brass Slide Bar, Soap Dish, Diverter and Shower Arm
Features
Surface Mount and Pre Plumbed, 5 Function Handshower, Convenient Diverter Location Makes it Easy to Select Functions For All Heights
Flow Rate
1.8 gpm
Mounting Type
Wall
Shower Head Type
Rain Shower Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1011-CH-1.8GPM
Zoro #
G7218673
UPC #
852026008238
Country of Origin
China
Dimensions
Height
36-1/4"
Width
Shower Head: 8"
Depth
24"
Face Dia.
8"
Size
36.25"H x 8"W x 23.75"D
Details
Includes
Brass Slide Bar, Soap Dish, Diverter and Shower Arm
Item
Shower System
Features
Surface Mount and Pre Plumbed, 5 Function Handshower, Convenient Diverter Location Makes it Easy to Select Functions For All Heights
Flow Rate
1.8 gpm
Mounting Type
Wall
Finish
Chrome
Shower Head Type
Rain Shower Head
Connection
1/2" NPT
Material
Brass
Weight
8 lbs
Description
Chrome Shower System-Kauai Iii Shower Sy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.