Stainless Steel, Ergosafetybar Oil-Rubbed Bronze, Oil Rubbed Bronze

  • Mfr # 4005-ORB

  • Zoro # G7219224


product price:  $44.99
/ea

Key Features

Finish
Oil Rubbed Bronze
Material
Stainless Steel
Width
3.25"
Height
21"
Depth
3.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4005-ORB
Zoro #
G7219224
UPC #
852026008320
Country of Origin
China

Dimensions

Width
3.25"
Height
21"
Depth
3.5"
Size
21"H x 3.25"W x 3.5"D

Details

Finish
Oil Rubbed Bronze
Material
Stainless Steel
Item
Ergosafetybar Oil-Rubbed Bronze
Weight
1 lbs

Description

Ergosafetybar Oil-Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.