TruTemp Valve Ch Round LED, 3002RIVPBCH (Discontinued)
- Mfr # 3002-RIV-PB-CH
- Zoro # G4472484
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3002-RIV-PB-CH
Zoro #
G4472484
UPC #
852026008368
Country of Origin
Unknown
Dimensions
Size
7.25"H x 7.25"W x 5"D
Depth
5"
Height
7.25"
Width
7.25"
Details
Item
TruTemp Valve Ch Round LED, 3002RIVPBCH
Finish
Chrome
Material
Stainless Steel
Weight
4 lbs
Description
PULSE ShowerSpas Tru-Temp Pressure Balanced Rough-In Valve with Trim Kit comes in three beautiful finishes and compliments any PULSE retrofit shower system. This valve utilizes a pressure balancing mixing cartridge to ensure constant water temperature in response to changes in water pressure (e.g. flushing a toilet). The valve also comes equipped with an adjustable Hot Limit Safety Stop to reduce risk of scalding along with a water power generated LED temperature display to assure your desired temperature every time. The Plaster Guard is to be used as a guide, making installation easier than ever! Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.