Zoro Homepage

White Glass Shower Panel-Lahaina Showerspa

  • Mfr # 1030

  • Zoro # G7218454


product price: $615.99
/ea
Free Shipping & Returns

Key Features

Material
Tempered Tough Glass
Finish
Chrome
Height
58"
Depth
23"
Weight
25 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030
Zoro #
G7218454
UPC #
897391001392
Country of Origin
China

Dimensions

Height
58"
Depth
23"
Size
58"H x 10.5"W x 23"D
Width
10.5"

Details

Material
Tempered Tough Glass
Finish
Chrome
Item
White Glass Shower Panel-Lahaina Showers
Weight
25 lbs
Flow Rate
2.5 GPM/9.5 LPM Shower System

Description

White Glass Shower Panel-Lahaina Showers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.