Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Glass Shower Panel-Tropicana Showerspa

  • Mfr # 1039W-BN

  • Zoro # G7218533


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Material
Tempered Tough Glass
Finish
Brushed Nickel
Weight
30 lbs
Depth
21"
Height
59"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1039W-BN
Zoro #
G7218533
UPC #
897391001576
Country of Origin
China

Dimensions

Depth
21"
Height
59"
Width
11"
Size
59"H x 11"W x 21"D

Details

Material
Tempered Tough Glass
Finish
Brushed Nickel
Item
White Glass Shower Panel-Tropicana Showe
Weight
30 lbs
Flow Rate
2.5 GPM/9.5 LPM Shower System

Description

White Glass Shower Panel-Tropicana Showe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.