Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Girard 3-Panel Room Divider - Cherry

  • Mfr # PU1338285

  • Zoro # G403900973


product price: $189.99
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
PU1338285
Zoro #
G403900973
UPC #
797410759610
Country of Origin
China

Description

This 3-panel room divider is great for creating privacy with this boxed screen design. The frame is made of pine with a painted finish in Black. This lightweight room divider will define a space in your modern decor with hinged panels that flex and fold. This unique room divider ships via ups at no additional charge to anywhere in the continental US.
  • Made of pine with a Black finish.
  • Hinged sections flex and fold to accomodate for space.
  • Fully assembled.
  • Colors: Cherry.
  • Dimensions: 10" W x 50" D x 70" H.
  • Restrictions