Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Puma Safety Shoes Athletic Work Shoes, Stl, Mn, 13, Blk, PR 642635-13

Athletic Work Shoes, Stl, Mn, 13, Blk, PR (Discontinued)

  • Mfr # 642635-13
  • Zoro # G0222677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642635-13
Zoro #
G0222677
UPC #
885818000844
Country of Origin
China

Dimensions

Footwear Width
EE
Size
13
Height
4 in
Footwear Size
13
Width
EE
Size (PRINT)
13
Overall Height
4 in

Details

Oil Resisting Sole
Yes
Conductive
No
Removable Insole
Yes
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof
No
Footwear Construction Type
Injected Dual Density
Midsole Material
Polyurethane
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Color
Black/Red
Wide Toe Cap
No
Static Dissipative
Yes
Footwear Shank Type
Nylon
Liner Material
BreathActive(R)
Upper Material Description
Leather
Non Metallic Upper
No
Footwear Sole Pattern
Cleated
Item
Athletic Shoe
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Type
Steel
Standards
ASTM F2413-05
Insulated
No
Style Number
642635
Ninety Degree Heel
No
Predominant Footwear Color
Black
Footwear Style
Athletic Shoe
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Gender
Men's
Electrical Hazard Rated
No
Metal Chip Resisting Sole
Yes
Upper Boot Material
All Leather
Completely Non Metallic
No
Insole System
Puma Evercushion Gel Moto Footbed
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material
Leather
Resists
Heat, Slips, Static Electricity
Closure Type
Lace Up
Safety Criteria
Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
CSA Footwear Standard
Grade 1 Toecap
Non-Marking Upper
No
Series
642635
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Black, Red
Slip Resistant
Yes
Metatarsal Guard Style
None
Material
Suede Leather/Rubber
CSA Standards Met
Grade 1 Protective Toecap
All-Leather Upper
Yes
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Liner Technology
BreathActive(R)
Construction
Direct Attached
Insole Material
Gel
Insole Technology
Puma(R) Evercushion(R) Gel Moto Footbed
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Gel
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Red, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.