This item is Discontinued.

Puma Safety Shoes Athletic Work Shoes, Stl, Mn, 7, Blk, PR 642635-07

Athletic Work Shoes, Stl, Mn, 7, Blk, PR (Discontinued)

  • Mfr # 642635-07
  • Zoro # G0222704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642635-07
Zoro #
G0222704
UPC #
885818000783
Country of Origin
China

Dimensions

Footwear Width
EE
Height
4 in
Size
7
Footwear Size
7
Width
EE
Overall Height
4 in
Size (PRINT)
7

Details

Upper Boot Material
All Leather
Footwear Shank Type
Nylon
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Good
Static Dissipative
Yes
Color
Black/Red
Completely Non Metallic
No
Electrical Hazard Rated
No
Standards
ASTM F2413-05
Ninety Degree Heel
No
Non-Marking Sole
Yes
Style Number
642635
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Injected Dual Density
Item
Athletic Shoe
Upper Material Description
Leather
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Gender
Men's
Non Metallic Upper
No
Waterproof
No
Toe Type
Steel
Puncture Resistant Insole
No
Removable Insole
Yes
Footwear Style
Athletic Shoe
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Chemical Resisting Sole
No
Liner Material
BreathActive(R)
Insulated
No
Footwear Closure Type
Lace Up
Max. Heat Rating
572 Degrees F
Oil Resisting Sole
Yes
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Puma Evercushion Gel Moto Footbed
Midsole Material
Polyurethane
Footwear Sole Pattern
Cleated
Upper Material
Leather
Resists
Heat, Slips, Static Electricity
Closure Type
Lace Up
Safety Criteria
Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
CSA Footwear Standard
Grade 1 Toecap
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Color
Black, Red
Non-Marking Upper
No
Series
642635
Metatarsal Guard Style
None
Material
Suede Leather/Rubber
Maximum Heat Rating
572 Degrees F
Construction
Direct Attached
Toe Cap Material
Steel
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Liner Technology
BreathActive(R)
All-Leather Upper
Yes
Closure
Lace Up
Insole Technology
Puma(R) Evercushion(R) Gel Moto Footbed
CSA Standards Met
Grade 1 Protective Toecap
Insole Material
Gel
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Gel
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Red, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.