Shop PUMA SAFETY SHOES

Athletic Shoe, Black, Men's, 13, W, PR

  • Mfr # 645145-13W-200
  • Zoro # G922737760

product price: 
$
95.35
/pr

Key Features

Static Dissipative
No
Upper Material
TPU
Electrical Hazard Rated
Yes
Toe Type
Safety-Toe
Heel Definition
Flat Heel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
645145-13W-200
Zoro #
G922737760
UPC #
885818029593
Country of Origin
China
Static Dissipative
No
Upper Material
TPU
Electrical Hazard Rated
Yes
Toe Type
Safety-Toe
Item
Athletic Shoe
Heel Definition
Flat Heel
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.74
Toe Cap Material
Composite
Color
Black, Gray
Oil-Resisting Sole
Yes
Toe Shape
Round
Includes Metatarsal Guard
No
Footwear Style
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Better
Midsole Technology
PWR.FOAM(R)
Chemical-Resisting Sole
Yes
Insulated
No
Construction
Cemented
Liner Material
Mesh, Microfiber
Style Number
645145
Conductive
No
Non-Marking Sole
Yes
Midsole Material
TPU
Slip-Resistance Value - SATRA Heel - Wet
0.76
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard
No
Ninety-Degree Heel
No
Non Metallic Upper
Yes
Metal Chip-Resisting Sole
No
Insole Material
Polyurethane
Outsole Material
Rubber
Insole Technology
EverCusion(R) Prime Breathable Open Cell PU
Waterproof
No
Maximum Heat Rating
572 Degrees F
Gender
Men's
Shank Material
Nylon
Slip-Resistance Value - SATRA Forefoot - Dry
1.04
Completely Non Metallic
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.74
Wide Toe Cap
Yes
Closure
Lace Up
For Outdoor Traction
Yes
All-Leather Upper
No
Style Family
Athletic Shoe
Wire Color
Black, Gray

Dimensions

Overall Height
5 in
Width
W
Size
13

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number 645145, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 5 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.