Athletic Shoe, Black, Men's, 13, W, PR

  • Mfr # 645165-13W-210

  • Zoro # G422737741


product price:  $102.99
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
645165-13W-210
Zoro #
G422737741
UPC #
885818029845
Country of Origin
China

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Red, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 13, Static Dissipative No, Style Number 645165, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 5 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.