Athletic Shoe, Gray, Women's, 8, W, PR

  • Mfr # 642985-08W-804

  • Zoro # G422738342


product price:  $80.69
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
642985-08W-804
Zoro #
G422738342
UPC #
885818040826
Country of Origin
Viet Nam

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, Pink, Width W, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 8, Static Dissipative No, Style Number 642985, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.