Zoro Homepage
This item is Discontinued.
Puma Safety Shoes Men's, Composite Toe, Athletic Work Shoes, 10, EEE, Black/Silver, 642535 642535-10

Men's, Composite Toe, Athletic Work Shoes, 10, EEE, Black/Silver, 642535 (Discontinued)

  • Mfr # 642535-10
  • Zoro # G0222284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642535-10
Zoro #
G0222284
UPC #
885818000431
Country of Origin
China

Dimensions

Size
10
Footwear Width
EEE
Height
4 in

Details

Item
Athletic Work Shoes
Toe Type
Composite
Gender
Men's
Color
Black/Silver
Style Number
642535
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Completely Non Metallic
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Textured and Siped
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
BreathActive(R)
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Non-Marking Sole
No
Electrical Hazard Rated
No
Insulated
No
Standards
ASTM F1677 Mark II, F2413-05 I/75, C/75 SD
Removable Insole
Yes
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Not Rated
Puncture Resistant Insole
No
Insole System
Puma Evercushion Gel Run Heel Cushion
Footwear Construction Type
Cemented
Conductive
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
572 Degrees F
Footwear Style
Athletic Shoe
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Static Dissipative
Yes
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Footwear Shank Type
None
Upper Material
Nylon Mesh
Closure Type
Lace Up
Resists
Heat, Slips, Static Electricity
Material
Mesh/Rubber

Description

Athletic Work Shoes, Metatarsal Guard No, Chemical Resisting Sole No, Color Black/Silver, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number 642535, Insulated No, Manufacturers Suggested Sole Slip Rating Not Rated, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.