Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Puma Safety Shoes Athletic Work Shoes, Stl, Mn, 5, Blk, PR 642635-05

Athletic Work Shoes, Stl, Mn, 5, Blk, PR (Discontinued)

  • Mfr # 642635-05
  • Zoro # G0222686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642635-05
Zoro #
G0222686
UPC #
885818000769
Country of Origin
China

Dimensions

Footwear Width
EE
Height
4 in
Size
5
Footwear Size
5
Width
EE
Size (PRINT)
5
Overall Height
4 in

Details

Wide Toe Cap
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
Yes
Midsole Material
Polyurethane
Footwear Sole Pattern
Cleated
Chemical Resisting Sole
No
Electrical Hazard Rated
No
Shank Material
Nylon
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Footwear Shank Type
Nylon
Max. Heat Rating
572 Degrees F
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
642635
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413-05
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Type
Steel
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Athletic Shoe
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Completely Non Metallic
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Item
Athletic Shoe
Metal Chip Resisting Sole
Yes
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Insulated
No
Waterproof
No
Manufacturers Suggested Sole Slip Rating
Good
Removable Insole
Yes
Liner Material
BreathActive(R)
Predominant Footwear Color
Black
Conductive
No
Footwear Construction Type
Injected Dual Density
Insole System
Puma Evercushion Gel Moto Footbed
Footwear Closure Type
Lace Up
Color
Black/Red
Gender
Men's
Resists
Heat, Slips, Static Electricity
Closure Type
Lace Up
Upper Material
Leather
Safety Criteria
Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
CSA Footwear Standard
Grade 1 Toecap
Slip Resistant
Yes
Metatarsal Guard Style
None
Series
642635
Upper Color
Black, Red
Non-Marking Upper
No
Heat Resistant
No
Heel Style
Flat Heel
Material
Suede Leather/Rubber
Liner Technology
BreathActive(R)
Insole Technology
Puma(R) Evercushion(R) Gel Moto Footbed
CSA Standards Met
Grade 1 Protective Toecap
Toe Cap Material
Steel
Style Family
Athletic Shoe
Insole Material
Gel
Construction
Direct Attached
Heel Definition
Flat Heel
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Gel
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Red, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.