This item is Discontinued.

Puma Safety Shoes Athletic Work Shoes, Stl, Mn, 8, Gry, PR 642685-08

Athletic Work Shoes, Stl, Mn, 8, Gry, PR (Discontinued)

  • Mfr # 642685-08
  • Zoro # G0222801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642685-08
Zoro #
G0222801
UPC #
885818000899
Country of Origin
China

Dimensions

Size
8
Height
4 in
Footwear Width
EE

Details

Oil Resisting Sole
Yes
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Standards
ASTM F2413-05
Chemical Resisting Sole
No
Liner Material
BreathActive(R)
Insole System
Puma Evercushion Gel Moto Footbed
Gender
Men's
Color
Gray/Silver
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
642685
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Predominant Footwear Color
Gray
Footwear Style
Athletic Shoe
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Item
Work Shoe
Metatarsal Guard
No
Shank Material
Nylon
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Footwear Construction Type
Injected Dual Density
Midsole Material
Polyurethane
Insulated
No
Puncture Resistant Insole
No
Waterproof
No
Toe Type
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Cleated
Max. Heat Rating
572 Degrees F
Conductive
No
Manufacturers Suggested Sole Slip Rating
Good
Electrical Hazard Rated
No
Resists
Heat, Slips, Static Electricity
Upper Material
Leather
Closure Type
Lace Up
Safety Criteria
Steel Toe, Good Slip-Resistance, Static Dissipative (SD), Metal Chip-Resistant Sole, Oil-Resistant Sole, Non-Marking Sole, Flat Heel
CSA Footwear Standard
Grade 1 Toecap
Non-Marking Upper
No
Metatarsal Guard Style
None
Non-Marking Sole
Yes
Heat Resistant
No
Heel Style
Flat Heel
Removable Insole
Yes
Series
642685
Upper Color
Black, Gray, Red
Slip Resistant
Yes
Material
Suede Leather/Rubber

Description

Work Shoe, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Static Dissipating (SD), Chemical Resisting Sole No, Color Gray/Silver, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number 642685, Insulated No, Manufacturers Suggested Sole Slip Rating Good, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.