Shop PUMA SAFETY SHOES

AthleticShoe, Gry, Women's, 71/2, W, PR

  • Mfr # 642985-07.5W-804
  • Zoro # G122738413

product price: 
$
80.69
/pr

Key Features

Static Dissipative
No
Midsole Material
EVA
Insulated
No
Outsole Material
Rubber
Insole Technology
EverCusion(R) Easy Breathable Open Cell PU
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
642985-07.5W-804
Zoro #
G122738413
UPC #
885818040864
Country of Origin
Viet Nam
Static Dissipative
No
Midsole Material
EVA
Insulated
No
Outsole Material
Rubber
Insole Technology
EverCusion(R) Easy Breathable Open Cell PU
Manufacturer-Suggested Sole Slip Rating
Best
Toe Type
Safety-Toe
Construction
Cemented
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
For Outdoor Traction
Yes
Insole Material
Polyurethane
Puncture-Resistant Sole
No
Toe Cap Material
Steel
Includes Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Heel Definition
Flat Heel
Closure
Lace Up
Gender
Women's
Style Family
Athletic Shoe
Footwear Style
Athletic Shoe
Oil-Resisting Sole
Yes
Color
Gray, Pink
Waterproof
No
Slip-Resistance Value - SATRA Heel - Dry
0.4
Metal Chip-Resisting Sole
No
Electrical Hazard Rated
Yes
Wide Toe Cap
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.4
Conductive
No
Removable Insole
Yes
Non Metallic Upper
No
Style Number
642985
Ninety-Degree Heel
No
Toe Shape
Round
Shank Material
Nylon
Item
Athletic Shoe
All-Leather Upper
No
Liner Material
Mesh, Microfiber
Slip-Resistance Value - SATRA Heel - Wet
0.4
Maximum Heat Rating
572 Degrees F
Upper Material
TPU
Non-Marking Sole
Yes
Metatarsal Guard
No
Chemical-Resisting Sole
Yes
Completely Non Metallic
No
Wire Color
Gray, Pink

Dimensions

Width
W
Size
7 1/2
Overall Height
4 in

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, Pink, Width W, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 7 1/2, Static Dissipative No, Style Number 642985, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.