Men's 3 in Composite Toe Athletic Shoe, Blue, 10, M, 644625

  • Mfr # 644625-10M

  • Zoro # G306430041


product price:  $133.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Blue
Footwear Width
M
Style Number
644625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
644625-10M
Zoro #
G306430041
UPC #
885818009960
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Height
3 in
Heel Height
Flat
Boot Height
3 in
Width
M
Overall Height
3 in
Size (PRINT)
10

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Blue
Style Number
644625
Waterproof
No
Insole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
Yes
Puncture Resistant Insole
No
Outsole Color
Black
Insulated
No
Insole Color
Black
Footwear Construction Type
Cement
Completely Non Metallic
Yes
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Upper Material Description
Microfiber
Footwear Shank Type
TPU
Static Dissipative
No
Insole System
Removable
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Shank Material
TPU
Features
Foam Which Ensures Optimal Cushioning and Energy Return, Urban Effect Style
Outsole Material
Rubber
Last Number or Name
Airtwist
Footwear Sole Pattern
Exclusive Design
Predominant Footwear Color
Blue
Upper Boot Material
Microfiber
Metal Chip Resisting Sole
Yes
Conductive
No
Non-Marking Upper
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
Dry1.0, Wet.56
Upper Color
Navy
Upper Material
Microfiber
Midsole Material
EVA, Foam, Polyurethane
Heel Style
Flat Heel
Toe Style
Round Toe
Standards
ASTM F2412-18a, ASTM F2413-18
Non Metallic Upper
Yes
SATRA Rating- Heel Slip on Quarry Tile
Dry 1.05, Wet .63
Footwear Construction
Cemented
Ninety Degree Heel
No
Footwear Shank
Yes
Waterproof Type
None
Closure Type
Lace Up
Footwear Style
Athletic Shoe
Slip Resistant
Yes
Laces Color
Black
Slip-Resistance Rating (SATRA Test Values)
Forefoot Dry 1.0, Wet .56 Heel Dry 1.06, Wet .63
Insulation Type
None
Toe Shape
Round
Removable Insole
Yes
Resists
Heat, Slips
Footwear Closure Type
Lace Up
Heat Resistant
Yes
Max. Heat Rating
572 Degrees F
Non-Marking Sole
Yes
Metatarsal Guard Style
None
Liner Material
Mesh, Nylon
Chain Saw Cut Resistant
No
Midsole Technology
Triple Density
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Dry
1.05
Maximum Heat Rating
572 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Insole Technology
Removable
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Heel - Wet
0.63
Slip-Resistance Value - SATRA Forefoot - Wet
0.56
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.51
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA, Foam, Polyurethane
Upper Material (PRINT)
Microfiber
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology (PRINT)
Triple Density
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
TPU
All-Leather Upper
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 644625

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.