Men's 3 in Composite Toe Athletic Shoe, Blue, 11 1/2, M, 644625

  • Mfr # 644625-11.5M

  • Zoro # G506430070


product price:  $133.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Blue
Footwear Width
M
Style Number
644625
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
644625-11.5M
Zoro #
G506430070
UPC #
885818009991
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
M
Height
3 in
Boot Height
3 in
Heel Height
0 in
Overall Height
3 in
Width
M
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Blue
Style Number
644625
Waterproof
No
Insulation Type
None
Puncture Resistant Insole
No
Upper Boot Material
Microfiber
Heel Style
Flat Heel
Outsole Color
Black
Non-Marking Upper
Yes
Insole Color
Black
Midsole Technology
Triple Density
Non Metallic Upper
Yes
Closure Type
Lace Up
Conductive
No
Midsole Material
EVA, Foam, Polyurethane
Completely Non Metallic
Yes
Standards
ASTM F2412-18a, ASTM F2413-18
SATRA Rating- Forefoot Slip on Quarry Tile
Dry1.0, Wet.56
Removable Insole
Yes
Footwear Style
Athletic Shoe
Metatarsal Guard
No
Footwear Sole Pattern
Exclusive Design
Footwear Construction
Cemented
Chemical Resisting Sole
Yes
Toe Shape
Round
Laces Color
Black
Static Dissipative
No
Footwear Closure Type
Lace Up
Footwear Shank
Yes
Insulated
No
Features
Foam Which Ensures Optimal Cushioning and Energy Return, Urban Effect Style
Upper Material
Microfiber
Footwear Construction Type
Cement
Outsole Material
Rubber
Upper Color
Navy
Shank Material
TPU
Slip-Resistance Rating (SATRA Test Values)
Forefoot Dry 1.0, Wet .56 Heel Dry 1.06, Wet .63
Ninety Degree Heel
No
Liner Material
Mesh, Nylon
Waterproof Type
None
Last Number or Name
Airtwist
Slip Resistant
Yes
Manufacturers Suggested Sole Slip Rating
Best
Insole Material
Polyurethane
Oil Resisting Sole
Yes
Metatarsal Guard Style
None
Heat Resistant
Yes
Predominant Footwear Color
Blue
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Footwear Shank Type
TPU
Upper Material Description
Microfiber
Max. Heat Rating
572 Degrees F
SATRA Rating- Heel Slip on Quarry Tile
Dry 1.05, Wet .63
For Outdoor Traction
No
Toe Style
Round Toe
Non-Marking Sole
Yes
Insole System
Removable
Resists
Heat, Slips
Wide Toe Cap
Yes
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Slip-Resistance Value - Mark II - Oily
0.51
Toe Cap Material
Composite
Style Family
Athletic Shoe
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Dry
1
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Heel - Wet
0.63
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Dry
1.05
Slip-Resistance Value - SATRA Forefoot - Wet
0.56
Insole Technology
Removable
Midsole Material (PRINT)
EVA, Foam, Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Upper Material (PRINT)
Microfiber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology (PRINT)
Triple Density
Shank Material (PRINT)
TPU
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Mesh, Nylon
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 644625

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.