Shop PUMA SAFETY SHOES

Men's 3 in Composite Toe Athletic Shoe, Blue, 9 1/2, M, 644625

  • Mfr # 644625-9.5M
  • Zoro # G206430004

product price: 
$
133.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Blue
Footwear Width
M
Style Number
644625
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
644625-9.5M
Zoro #
G206430004
UPC #
885818009953
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
M
Height
3 in
Boot Height
3 in
Heel Height
0 in
Width
M
Overall Height
3 in
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Blue
Style Number
644625
Waterproof
No
Wide Toe Cap
Yes
Insole Material
Polyurethane
Metal Chip Resisting Sole
Yes
SATRA Rating- Heel Slip on Quarry Tile
Dry 1.05, Wet .63
Slip-Resistance Rating (SATRA Test Values)
Forefoot Dry 1.0, Wet .56 Heel Dry 1.06, Wet .63
For Outdoor Traction
No
Metatarsal Guard Style
None
Midsole Technology
Triple Density
Upper Material
Microfiber
Resists
Heat, Slips
Closure Type
Lace Up
Insulation Type
None
Upper Material Description
Microfiber
Max. Heat Rating
572 Degrees F
Static Dissipative
No
Ninety Degree Heel
No
Toe Style
Round Toe
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Insole System
Removable
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
Microfiber
Non Metallic Upper
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
Dry1.0, Wet.56
Insole Color
Black
Footwear Sole Pattern
Exclusive Design
Standards
ASTM F2412-18a, ASTM F2413-18
Non-Marking Upper
Yes
Outsole Material
Rubber
Liner Material
Mesh, Nylon
Non-Marking Sole
Yes
Slip Resistant
Yes
Midsole Material
EVA, Foam, Polyurethane
Chain Saw Cut Resistant
No
Heat Resistant
Yes
Removable Insole
Yes
Heel Style
Flat Heel
Insulated
No
Last Number or Name
Airtwist
Upper Color
Navy
Toe Shape
Round
Metatarsal Guard
No
Puncture Resistant Insole
No
Waterproof Type
None
Features
Foam Which Ensures Optimal Cushioning and Energy Return, Urban Effect Style
Predominant Footwear Color
Blue
Footwear Shank Type
TPU
Shank Material
TPU
Electrical Hazard Rated
Yes
Footwear Construction Type
Cement
Footwear Shank
Yes
Laces Color
Black
Footwear Construction
Cemented
Conductive
No
Outsole Color
Black
Footwear Style
Athletic Shoe
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Wet
0.56
Slip-Resistance Value - SATRA Heel - Wet
0.63
Insole Technology
Removable
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Dry
1.05
Style Family
Athletic Shoe
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.51
Slip-Resistance Value - SATRA Forefoot - Dry
1
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Microfiber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA, Foam, Polyurethane
Shank Material (PRINT)
TPU
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
Polyurethane
Midsole Technology (PRINT)
Triple Density
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Blue

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 644625

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.