Men's 6 in Composite Toe Athletic High-Top Shoe, Black, 11, M, 633805

  • Mfr # 633805-11M
  • Zoro # G106430043
product price: 
$
157.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Footwear Width
M
Style Number
633805
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
633805-11M
Zoro #
G106430043
UPC #
885818006778
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Height
6 in
Heel Height
1/8 in
Boot Height
6 in
Width
M
Overall Height
6 in
Size (PRINT)
11

Details

Item
Athletic High-Top Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
633805
Waterproof
No
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Electrical Hazard Rated
No
Insulated
No
Footwear Construction Type
Cement
Footwear Sole Pattern
Exclusive Design
Toe Shape
Round
Insole System
Removable
Insulation Type
None
Upper Boot Material
Leather
Footwear Closure Type
Lace Up
Midsole Material
EVA, Foam, Polyurethane
Metatarsal Guard Style
None
Completely Non Metallic
Yes
Standards
ASTM F2412-18a, ASTM F2413-18
Footwear Style
Athletic High-Top
Footwear Shank Type
TPU
Non-Marking Upper
Yes
Insole Color
Gray
Slip Resistant
Yes
Conductive
No
Last Number or Name
Velocity
Waterproof Type
None
SATRA Rating- Forefoot Slip on Quarry Tile
Dry.86, Wet.70
Footwear Construction
Cemented
Laces Color
Black/Gray
Removable Insole
Yes
Upper Material Description
Leather
Predominant Footwear Color
Black
Insole Material
Polyurethane
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Resists
Heat, Slips
Heel Style
Defined Heel
Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
Forefoot Dry .86, Wet .66, Wet .70 Heel Dry .85
Heat Resistant
Yes
Upper Material
Leather
SATRA Rating- Heel Slip on Quarry Tile
Dry .85, Wet .66
Static Dissipative
Yes
Max. Heat Rating
572 Degrees F
Features
IMPULSE.FOAM Midsole with Anti-Fatigue Technology for Fatigue-Free Work, Shock-Absorption, Sport-Inspired Performance Safety Shoe
Chain Saw Cut Resistant
No
Midsole Technology
Dual Density, Impulse.Foam(R)
Toe Style
Round Toe
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Footwear Shank
Yes
For Outdoor Traction
Yes
Upper Color
Black
Metatarsal Guard
No
Liner Material
Mesh, Nylon
Shank Material
TPU
Outsole Material
Rubber
Toe Cap Material
Composite
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Forefoot - Dry
0.86
Slip-Resistance Value - SATRA Heel - Dry
0.85
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Wet
0.66
Slip-Resistance Value - Mark II - Oily
0.49
Style Family
Athletic High-Top Shoe
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.66
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Slip-Resistance Value - Mark II - Dry
0.94
Heel Definition
Flat Heel
Midsole Technology (PRINT)
Dual Density, Impulse.Foam(R)
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA, Foam, Polyurethane
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
TPU
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Men's
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Wire Color
Black

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.