Shop PUMA SAFETY SHOES
See all product information
Create Account
Men's 6 in Composite Toe Athletic High-Top Shoe, Black, 8 1/2, M, 633805
- Mfr # 633805-8.5M
- Zoro # G506430056
product price:Â
$
157.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Black
Footwear Width
M
Style Number
633805
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 633805-8.5M
- Zoro #
- G506430056
- UPC #
- 885818006723
- Country of Origin
- China
Dimensions
- Size
- 8 1/2
- Footwear Width
- M
- Height
- 6 in
- Heel Height
- 1/8 in
- Boot Height
- 6 in
- Width
- M
- Overall Height
- 6 in
- Size (PRINT)
- 8 1/2
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.