Men's Athletic Shoe, Black, 14, 640005

  • Mfr # 640005-14-200

  • Zoro # G515193256


product price:  $124.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Style Number
640005
Waterproof
No
Insole Technology
Dual Density, Evercushion RELIEF(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640005-14-200
Zoro #
G515193256
UPC #
885818016456
Country of Origin
Cambodia

Dimensions

Size
14
Overall Height
4 1/2 in
Width
D

Details

Item
Athletic Shoe
Gender
Men's
Color
Black
Style Number
640005
Waterproof
No
Insole Technology
Dual Density, Evercushion RELIEF(R)
Toe Shape
Round
Construction
Cemented
Conductive
No
Oil-Resisting Sole
Yes
Wide Toe Cap
Yes
Electrical Hazard Rated
No
Upper Material
Leather
Metatarsal Guard
No
Liner Technology
BreathActive
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Toe Cap Material
Composite
Puncture-Resistant Sole
No
Outsole Technology
No
Midsole Technology
idCELL
Closure
Lace Up
Insulated
No
Standards
TAA Compliant
Ninety-Degree Heel
No
Removable Insole
Yes
Static Dissipative
Yes
Chemical-Resisting Sole
Yes
For Outdoor Traction
Yes
Heel Definition
Flat Heel
Insole Material
Polyurethane
Metal Chip-Resisting Sole
Yes
Non Metallic Upper
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Shank Material
Nylon
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Style Family
Athletic Shoe
Midsole Material
EVA

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 14, Static Dissipative Yes, Style Number 640005, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.