Men's Athletic Shoe, Black, 7, 640005

  • Mfr # 640005-07-200

  • Zoro # G815193222


product price:  $124.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Style Number
640005
Waterproof
No
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640005-07-200
Zoro #
G815193222
UPC #
885818016333
Country of Origin
Cambodia

Dimensions

Size
7
Width
D
Overall Height
4 1/2 in

Details

Item
Athletic Shoe
Gender
Men's
Color
Black
Style Number
640005
Waterproof
No
Insulated
No
Oil-Resisting Sole
Yes
Maximum Heat Rating
572 Degrees F
For Outdoor Traction
Yes
Outsole Material
Rubber
Construction
Cemented
Style Family
Athletic Shoe
All-Leather Upper
Yes
Conductive
No
Midsole Technology
idCELL
Upper Material
Leather
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Insole Technology
Dual Density, Evercushion RELIEF(R)
Midsole Material
EVA
Closure
Lace Up
Non-Marking Sole
Yes
Standards
TAA Compliant
Outsole Technology
No
Heel Definition
Flat Heel
Electrical Hazard Rated
No
Toe Shape
Round
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Static Dissipative
Yes
Wide Toe Cap
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Insole Material
Polyurethane
Shank Material
Nylon
Metatarsal Guard
No
Liner Technology
BreathActive
Removable Insole
Yes
Ninety-Degree Heel
No
Completely Non Metallic
Yes
Toe Cap Material
Composite
Non Metallic Upper
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7, Static Dissipative Yes, Style Number 640005, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.