Men's Athletic Shoe, Black, 8 1/2, 640005

  • Mfr # 640005-08.5-200

  • Zoro # G315193203


product price:  $124.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Style Number
640005
Waterproof
No
Width
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
640005-08.5-200
Zoro #
G315193203
UPC #
885818016364
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Width
D
Overall Height
4 1/2 in

Details

Item
Athletic Shoe
Gender
Men's
Color
Black
Style Number
640005
Waterproof
No
Midsole Material
EVA
Heel Definition
Flat Heel
Outsole Technology
No
Toe Shape
Round
Construction
Cemented
Insulated
No
Metatarsal Guard
No
Style Family
Athletic Shoe
All-Leather Upper
Yes
Outsole Material
Rubber
Maximum Heat Rating
572 Degrees F
Standards
TAA Compliant
Midsole Technology
idCELL
Chemical-Resisting Sole
Yes
Closure
Lace Up
Conductive
No
Upper Material
Leather
Wide Toe Cap
Yes
Liner Technology
BreathActive
Non-Marking Sole
Yes
Puncture-Resistant Sole
No
Insole Technology
Dual Density, Evercushion RELIEF(R)
Removable Insole
Yes
For Outdoor Traction
Yes
Toe Cap Material
Composite
Shank Material
Nylon
Non Metallic Upper
Yes
Electrical Hazard Rated
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Static Dissipative
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Completely Non Metallic
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Insole Material
Polyurethane

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative Yes, Style Number 640005, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.