Men's Athletic Shoe, Black, White, 11, 640015

  • Mfr # 640015-11-200

  • Zoro # G015193251


product price:  $104.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black, White
Style Number
640015
Waterproof
No
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640015-11-200
Zoro #
G015193251
UPC #
885818016555
Country of Origin
Cambodia

Dimensions

Size
11
Width
D
Overall Height
4 1/2 in

Details

Item
Athletic Shoe
Gender
Men's
Color
Black, White
Style Number
640015
Waterproof
No
Outsole Material
Rubber
Liner Technology
BreathActive
Standards
TAA Compliant
Conductive
No
Non Metallic Upper
Yes
Removable Insole
Yes
Maximum Heat Rating
572 Degrees F
Toe Shape
Round
Non-Marking Sole
Yes
Metal Chip-Resisting Sole
Yes
Style Family
Athletic Shoe
Shank Material
Nylon
Chemical-Resisting Sole
Yes
Metatarsal Guard
No
Closure
Lace Up
Toe Cap Material
Composite
Heel Definition
Flat Heel
All-Leather Upper
Yes
Insole Technology
Dual Density, Evercushion RELIEF(R)
Outsole Technology
No
Completely Non Metallic
Yes
Insulated
No
For Outdoor Traction
Yes
Midsole Technology
idCELL
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Material
EVA
Wide Toe Cap
Yes
Upper Material
Leather
Static Dissipative
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
Electrical Hazard Rated
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, White, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number 640015, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.