Men's Athletic Shoe, Black, White, 13, 640015

  • Mfr # 640015-13-200

  • Zoro # G315193272


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black, White
Style Number
640015
Waterproof
No
Chemical-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
640015-13-200
Zoro #
G315193272
UPC #
885818016586
Country of Origin
Cambodia

Dimensions

Size
13
Width
D
Overall Height
4 1/2 in

Details

Item
Athletic Shoe
Gender
Men's
Color
Black, White
Style Number
640015
Waterproof
No
Chemical-Resisting Sole
Yes
Construction
Cemented
Heel Definition
Flat Heel
For Outdoor Traction
Yes
Puncture-Resistant Sole
No
Outsole Technology
No
Completely Non Metallic
Yes
Metal Chip-Resisting Sole
Yes
Insulated
No
Removable Insole
Yes
Non Metallic Upper
Yes
Static Dissipative
No
All-Leather Upper
Yes
Standards
TAA Compliant
Shank Material
Nylon
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material
Rubber
Insole Technology
Dual Density, Evercushion RELIEF(R)
Upper Material
Leather
Liner Technology
BreathActive
Midsole Technology
idCELL
Manufacturer-Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Midsole Material
EVA
Metatarsal Guard
No
Toe Shape
Round
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Composite
Electrical Hazard Rated
Yes
Style Family
Athletic Shoe
Closure
Lace Up
Ninety-Degree Heel
No
Insole Material
Polyurethane
Conductive
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, White, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number 640015, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.