Shop PUMA SAFETY SHOES

Men's Athletic Shoe, Black, White, 15, 640015

  • Mfr # 640015-15-200
  • Zoro # G515193270

product price: 
$
104.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black, White
Style Number
640015
Waterproof
No
Ninety-Degree Heel
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
640015-15-200
Zoro #
G515193270
UPC #
885818016609
Country of Origin
Cambodia
Item
Athletic Shoe
Gender
Men's
Color
Black, White
Style Number
640015
Waterproof
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Insulated
No
Shank Material
Nylon
Chemical-Resisting Sole
Yes
Upper Material
Leather
Metal Chip-Resisting Sole
Yes
Insole Technology
Dual Density, Evercushion RELIEF(R)
Construction
Cemented
Outsole Material
Rubber
Closure
Lace Up
Toe Cap Material
Composite
Midsole Material
EVA
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology
No
Wide Toe Cap
Yes
Standards
TAA Compliant
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Maximum Heat Rating
572 Degrees F
Electrical Hazard Rated
Yes
All-Leather Upper
Yes
Static Dissipative
No
Midsole Technology
idCELL
Style Family
Athletic Shoe
Oil-Resisting Sole
Yes
Non Metallic Upper
Yes
Heel Definition
Flat Heel
For Outdoor Traction
No
Removable Insole
Yes
Liner Technology
BreathActive
Toe Shape
Round
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Better
Metatarsal Guard
No
Insole Material
Polyurethane
Toe Type
Safety-Toe
Footwear Style
Athletic Shoe
Includes Metatarsal Guard
No
Wire Color
Black, White

Dimensions

Size
15
Width
D
Overall Height
4 1/2 in

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, White, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number 640015, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.