Men's Athletic Shoe, Black, White, 7, 640015

  • Mfr # 640015-07-200

  • Zoro # G115193236


product price:  $104.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black, White
Style Number
640015
Waterproof
No
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
640015-07-200
Zoro #
G115193236
UPC #
885818016470
Country of Origin
Cambodia

Dimensions

Size
7
Width
D
Overall Height
4 1/2 in

Details

Item
Athletic Shoe
Gender
Men's
Color
Black, White
Style Number
640015
Waterproof
No
Metatarsal Guard
No
All-Leather Upper
Yes
Non-Marking Sole
Yes
Conductive
No
Ninety-Degree Heel
No
For Outdoor Traction
Yes
Outsole Material
Rubber
Chemical-Resisting Sole
Yes
Liner Technology
BreathActive
Oil-Resisting Sole
Yes
Toe Shape
Round
Metal Chip-Resisting Sole
Yes
Midsole Material
EVA
Standards
TAA Compliant
Static Dissipative
No
Removable Insole
Yes
Closure
Lace Up
Shank Material
Nylon
Midsole Technology
idCELL
Toe Cap Material
Composite
Upper Material
Leather
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Completely Non Metallic
Yes
Wide Toe Cap
Yes
Maximum Heat Rating
572 Degrees F
Insole Material
Polyurethane
Electrical Hazard Rated
Yes
Insole Technology
Dual Density, Evercushion RELIEF(R)
Insulated
No
Outsole Technology
No
Non Metallic Upper
Yes
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Puncture-Resistant Sole
No
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, White, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number 640015, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.