Men's Athletic Shoe, Grey, White, 15, 640035

  • Mfr # 640035-15-800

  • Zoro # G415193240


product price:  $114.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Grey, White
Style Number
640035
Waterproof
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640035-15-800
Zoro #
G415193240
UPC #
885818016883
Country of Origin
Cambodia

Dimensions

Size
15
Overall Height
4 1/2 in
Width
D

Details

Item
Athletic Shoe
Gender
Men's
Color
Grey, White
Style Number
640035
Waterproof
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Closure
Lace Up
Midsole Technology
idCELL
Non-Marking Sole
Yes
Maximum Heat Rating
572 Degrees F
Ninety-Degree Heel
No
Outsole Material
Rubber
Removable Insole
Yes
Insole Material
Polyurethane
All-Leather Upper
Yes
Liner Technology
BreathActive
Completely Non Metallic
Yes
Midsole Material
EVA
Outsole Technology
No
Shank Material
Nylon
Puncture-Resistant Sole
No
Construction
Cemented
Insole Technology
Dual Density, Evercushion RELIEF(R)
Electrical Hazard Rated
No
Toe Shape
Round
For Outdoor Traction
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Metal Chip-Resisting Sole
Yes
Upper Material
Leather
Chemical-Resisting Sole
Yes
Metatarsal Guard
No
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Toe Cap Material
Composite
Wide Toe Cap
Yes
Standards
TAA Compliant
Insulated
No
Oil-Resisting Sole
Yes
Static Dissipative
Yes
Conductive
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, White, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 15, Static Dissipative Yes, Style Number 640035, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.