Men's Athletic Shoe, Grey, White, 7 1/2, 640035

  • Mfr # 640035-07.5-800

  • Zoro # G315193258


product price:  $114.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Grey, White
Style Number
640035
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
640035-07.5-800
Zoro #
G315193258
UPC #
885818016760
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Width
D
Overall Height
4 1/2 in

Details

Item
Athletic Shoe
Gender
Men's
Color
Grey, White
Style Number
640035
Waterproof
No
Upper Material
Leather
Conductive
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Insulated
No
Wide Toe Cap
Yes
Metatarsal Guard
No
Maximum Heat Rating
572 Degrees F
Outsole Technology
No
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Chemical-Resisting Sole
Yes
Toe Shape
Round
Heel Definition
Flat Heel
Electrical Hazard Rated
No
Standards
TAA Compliant
Style Family
Athletic Shoe
Oil-Resisting Sole
Yes
All-Leather Upper
Yes
Insole Technology
Dual Density, Evercushion RELIEF(R)
Metal Chip-Resisting Sole
Yes
Midsole Technology
idCELL
Ninety-Degree Heel
No
Construction
Cemented
Insole Material
Polyurethane
Outsole Material
Rubber
Static Dissipative
Yes
Puncture-Resistant Sole
No
Liner Technology
BreathActive
Toe Cap Material
Composite
Closure
Lace Up
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Shank Material
Nylon
Removable Insole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Material
EVA

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, White, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 7 1/2, Static Dissipative Yes, Style Number 640035, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.