This item is Discontinued.

Puma Safety Shoes Men's, Composite Toe, Athletic Work Shoes, 11, EE, Black, 741395 741395 SZ: 11EE

Men's, Composite Toe, Athletic Work Shoes, 11, EE, Black, 741395 (Discontinued)

  • Mfr # 741395 SZ: 11EE
  • Zoro # G0087276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
741395 SZ: 11EE
Zoro #
G0087276
UPC #
885818002510
Country of Origin
China

Dimensions

Size
11
Footwear Width
EE
Heel Height
1 in or Greater
Height
Low

Details

Item
Athletic Work Shoes
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
741395
Waterproof
No
Chain Saw Cut Resistant
No
Insole System
Polyurethane
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.49
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Shank Material
Nylon
Predominant Footwear Color
Black
Completely Non Metallic
No
Ninety Degree Heel
No
Footwear Style
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-11 I/75 C/75 SD
Manufacturers Suggested Sole Slip Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
0.25
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Insulation Type
None
Non Metallic Upper
No
Max. Heat Rating
350 Degrees F
Liner Material
Nylon
Footwear Construction Type
Slip Lasted
Upper Material Description
Leather/Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Weight
None
Footwear Closure Type
Lace Up
Static Dissipative
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Metal Chip Resisting Sole
No
Footwear Shank Type
Nylon
Metatarsal Guard
No
Conductive
No
Electrical Hazard Rated
No
Chemical Resisting Sole
Yes
Metatarsal System
No
Midsole Material
EVA
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Upper Boot Material
Leather/Mesh
Wide Toe Cap
Yes

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Static Dissipating (SD), Chemical Resisting Sole Yes, Color Black, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number 741395, Insulated No, Manufacturers Suggested Sole Slip Rating Not Rated, Metal Chip Resisting Sole No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.