This item is Discontinued.

Puma Safety Shoes Size 10 Women's Athletic Shoe Steel Work Shoe, White 642805-10

Size 10 Women's Athletic Shoe Steel Work Shoe, White (Discontinued)

  • Mfr # 642805-10
  • Zoro # G6619579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642805-10
Zoro #
G6619579
UPC #
885818005443
Country of Origin
China

Dimensions

Size
10
Width
C
Footwear Width
C
Height
4 in
Heel Height
1 in or Greater
Footwear Size
10
Size (PRINT)
10
Overall Height
4 in

Details

Footwear Style
Athletic Shoe
Gender
Women's
Upper Color
White
Upper Boot Material
All Leather
Item
Athletic Shoe
Outsole Material
Rubber
Non-Marking Sole
Yes
Waterproof Type
None
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Good
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.69
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Toe Type
Steel
Style Number
642805
Insole System
Removable
Puncture Resistant Insole
No
Insulation Type
None
Electrical Hazard Rated
No
Non Metallic Upper
Yes
Standards
ASTM F2413-05
Waterproof
No
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Color
White
CSA Footwear Standard
Grade 1 Toecap
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Mark II Slip Test Results- Dairy Tile Wet
0.55
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.25
Upper Material Description
Leather
For Outdoor Traction
No
Oil Resisting Sole
Yes
Conductive
No
Toe Shape
Round
Wide Toe Cap
Yes
Footwear Closure Type
Lace Up
Max. Heat Rating
572 Degrees F
Footwear Sole Pattern
Multi Pattern
Last Number or Name
Velocity
ASTM Footwear Class
F2413-05
Static Dissipative
Yes
Completely Non Metallic
No
Predominant Footwear Color
White
Footwear Shank Type
None
Footwear Construction Type
Slip Lasted
Ninety Degree Heel
Yes
Safety Criteria
Defined Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip Resistant
Yes
Series
642805
Upper Material
Leather
Non-Marking Upper
Yes
Heat Resistant
No
Slip-Resistance Value - Mark II - Dry
0.69
All-Leather Upper
Yes
Style Family
Athletic Shoe
Maximum Heat Rating
572 Degrees F
CSA Standards Met
Grade 1 Protective Toecap
Slip-Resistance Value - Mark II - Oily
0.25
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.55
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Heel Definition
Defined Heel
Toe Cap Material
Steel
Insole Technology
Removable
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color White, Width C, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number 642805, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.