Women's 3 in Composite Toe Athletic Shoe, Blue, 6, M, 643905

  • Mfr # 643905-6M

  • Zoro # G506430049


product price:  $99.15
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Blue
Footwear Width
M
Style Number
643905
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
643905-6M
Zoro #
G506430049
UPC #
885818010782
Country of Origin
China

Dimensions

Size
6
Footwear Width
M
Height
3 in
Boot Height
3 in
Heel Height
1/8
Width
M
Overall Height
3 in
Size (PRINT)
6

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Blue
Style Number
643905
Waterproof
No
Metatarsal Guard Style
None
Conductive
No
Non Metallic Upper
Yes
Max. Heat Rating
572 Degrees F
Wide Toe Cap
Yes
Upper Boot Material
Leather
Upper Material Description
Leather
Footwear Construction
Cemented
Predominant Footwear Color
Blue
SATRA Rating- Heel Slip on Quarry Tile
Dry .85, Wet .66
Manufacturers Suggested Sole Slip Rating
Best
Laces Color
Black/Blue
Toe Style
Round Toe
Upper Material
Leather
Insulated
No
Heel Style
Defined Heel
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Features
Stabilizing MTSP Torsion Control, Ultimate Performance, Comfort and Motorsport Look
Shank Material
TPU
Insole Color
Black
SATRA Rating- Forefoot Slip on Quarry Tile
Dry.86, Wet.70
Insulation Type
None
Footwear Construction Type
Cement
Midsole Material
EVA, Foam, Polyurethane
Ninety Degree Heel
No
Upper Color
Gray
Footwear Closure Type
Lace Up
Slip Resistant
Yes
Chain Saw Cut Resistant
No
Toe Shape
Round
Footwear Style
Athletic Shoe
Footwear Shank
Yes
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Standards
ASTM F2412-18a, ASTM F2413-18
Closure Type
Lace Up
For Outdoor Traction
Yes
Waterproof Type
None
Footwear Shank Type
TPU
Slip-Resistance Rating (SATRA Test Values)
Forefoot Dry .86, Wet .66, Wet .70 Heel Dry .85
Static Dissipative
No
Liner Material
Mesh, Nylon
Non-Marking Upper
Yes
Footwear Sole Pattern
Exclusive Design
Insole System
Removable
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Outsole Material
Rubber
Resists
Heat, Slips
Chemical Resisting Sole
Yes
Insole Material
Polyurethane
Midsole Technology
Dual Density, Impulse.Foam(R)
Removable Insole
Yes
Heat Resistant
Yes
Metal Chip Resisting Sole
Yes
Last Number or Name
Fuse Knit
Slip-Resistance Value - Mark II - Oily
0.49
Slip-Resistance Value - SATRA Heel - Dry
0.85
Style Family
Athletic Shoe
Toe Cap Material
Composite
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.66
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Wet
0.66
Slip-Resistance Value - SATRA Forefoot - Dry
0.86
Insole Technology
Removable
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.94
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Midsole Material (PRINT)
EVA, Foam, Polyurethane
Midsole Technology (PRINT)
Dual Density, Impulse.Foam(R)
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
TPU
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number 643905

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.