Women's 3 in Composite Toe Athletic Shoe, Blue, 8 1/2, M, 643905

  • Mfr # 643905-8.5M

  • Zoro # G906430120


product price:  $99.15
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Blue
Footwear Width
M
Style Number
643905
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
643905-8.5M
Zoro #
G906430120
UPC #
885818010836
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
M
Height
3 in
Boot Height
3 in
Heel Height
1/8
Width
M
Overall Height
3 in
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Blue
Style Number
643905
Waterproof
No
SATRA Rating- Forefoot Slip on Quarry Tile
Dry.86, Wet.70
Conductive
No
Closure Type
Lace Up
Upper Material
Leather
Non Metallic Upper
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Construction Type
Cement
Laces Color
Black/Blue
Waterproof Type
None
Removable Insole
Yes
Insole Material
Polyurethane
Insulation Type
None
Slip Resistant
Yes
Footwear Sole Pattern
Exclusive Design
Non-Marking Sole
Yes
For Outdoor Traction
Yes
Metatarsal Guard Style
None
Footwear Shank Type
TPU
Footwear Shank
Yes
Slip-Resistance Rating (SATRA Test Values)
Forefoot Dry .86, Wet .66, Wet .70 Heel Dry .85
Last Number or Name
Fuse Knit
Standards
ASTM F2412-18a, ASTM F2413-18
Predominant Footwear Color
Blue
Upper Color
Gray
Wide Toe Cap
Yes
Footwear Construction
Cemented
Heel Style
Defined Heel
Upper Boot Material
Leather
Metal Chip Resisting Sole
Yes
Footwear Style
Athletic Shoe
Chain Saw Cut Resistant
No
Liner Material
Mesh, Nylon
Heat Resistant
Yes
Upper Material Description
Leather
Static Dissipative
No
Features
Stabilizing MTSP Torsion Control, Ultimate Performance, Comfort and Motorsport Look
Non-Marking Upper
Yes
Chemical Resisting Sole
Yes
Insulated
No
Toe Shape
Round
Completely Non Metallic
Yes
Shank Material
TPU
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Toe Style
Round Toe
SATRA Rating- Heel Slip on Quarry Tile
Dry .85, Wet .66
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable
Electrical Hazard Rated
Yes
Insole Color
Black
Resists
Heat, Slips
Puncture Resistant Insole
No
Midsole Material
EVA, Foam, Polyurethane
Max. Heat Rating
572 Degrees F
Midsole Technology
Dual Density, Impulse.Foam(R)
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Dry
0.86
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.94
Slip-Resistance Value - Mark II - Oily
0.49
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Wet
0.66
Slip-Resistance Value - Mark II - Wet
0.66
Slip-Resistance Value - SATRA Heel - Dry
0.85
Style Family
Athletic Shoe
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Shank Material (PRINT)
TPU
Midsole Material (PRINT)
EVA, Foam, Polyurethane
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Dual Density, Impulse.Foam(R)
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 643905

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.